Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 2PT ID WH
Mfr # 49910-SW2
Zoro # G4045825
product price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 1.7"
- Length 4.00 in
- Mounting Type Flush
- Width 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-SW2
- Zoro # G4045825
- UPC # 78477095515
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 1.7" |
Length | 4.00 in |
Width | 3.2" |
Depth | 0.5" |
Dimensions | 1.66 in H x 3.15 in W |
Details
Material | ABS |
Mounting Type | Flush |
Number of Ports | 2 |
Product Line | QuickPort |
Application/Usage | Office, Workstation, Data, Voice |
Product Color | White |
Total Number of Sockets | 2 |
Product Name | QuickPort 49910-SW2 Faceplate |
Product Material | ABS Plastic |
Product Type | Faceplate |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Application | Commercial |
Description
QuickPort Modular Furniture Faceplate, 2-port, white. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x6.5" (RLH-065-010-RD)
- MERSEN Power Distribution Block, 3 Poles, 620 to 760A Amp Range, 1000V AC/DC Volt Rating (MPDB69313)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON Wallplates P17-W (88007)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- Leviton Lighting Controls