Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 2PT ID IV
Mfr # 49910-SI2
Zoro # G4059073
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Mounting Type Flush
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-SI2
- Zoro # G4059073
- UPC # 78477095508
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.45 in |
Dimensions | 1.66 in H x 3.15 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Material | ABS |
Mounting Type | Flush |
Number of Ports | 2 |
Features | Furniture faceplate, Commercial grade telephone and data patching |
Application | Commercial |
Product Name | QuickPort Faceplate |
Product Line | QuickPort |
Total Number of Sockets | 2 |
Mount Type | Wall Mount |
Product Color | Ivory |
Product Material | ABS Plastic |
Product Type | Faceplate |
Module Type | CAT 5e/6/6a/Snap-in |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 2-port, ivory. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- Leviton Wall Plates