Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 2PT ID GY
Mfr # 49910-SG2
Zoro # G4069257
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Mounting Type Flush
- Height 1.7"
- Width 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-SG2
- Zoro # G4069257
- UPC # 78477095522
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 1.7" |
Width | 3.2" |
Length | 4.00 in |
Depth | 0.5" |
Dimensions | 1.66 in H x 3.15 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Material | ABS |
Mounting Type | Flush |
Number of Ports | 2 |
Type | Standard |
Application | Commercial, Voice and Data Applications |
Number of Unloaded Sockets | 2 |
Product Color | Gray |
Product Name | QuickPort Modular Furniture Faceplate, 2-Port, Grey |
Product Line | QuickPort |
Product Material | ABS Plastic |
Total Number of Sockets | 2 |
Product Type | Faceplate Module |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Module Type | CAT 5e/6/6a/Snap-in |
Description
QuickPort Modular Furniture Faceplate, 2-port, grey. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW FARM PRODUCTS Wire Splice, 12.5ga Barb/9ga 50 (LBW5)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- Leviton Wall Plates