Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 2PT ID BK
Mfr # 49910-SE2
Zoro # G4046114
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 0.45 in
- Length 4.00 in
- Mounting Type Flush
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49910-SE2
- Zoro # G4046114
- UPC # 78477095539
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.45 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 1.66 in H x 3.15 in W |
Details
Material | ABS |
Mounting Type | Flush |
Number of Ports | 2 |
Product Name | QuickPort 2 Socket Modular Furniture Faceplate |
Product Type | Faceplate |
Product Line | QuickPort |
Total Number of Sockets | 2 |
Product Color | Black |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Application | Commercial |
Description
QuickPort Modular Furniture Faceplate, 2-port, black. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photo-electric sensor-XUK-reflex-S (XUK1APBNM12)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22957583)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010S010GRP)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- Leviton Lighting Controls