Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 2PT HM WH
Mfr # 49910-HW2
Zoro # G4071183
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Type Herman Miller Version
- Number of Ports 2
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-HW2
- Zoro # G4071183
- UPC # 78477095638
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 2.18 in H x 3.65 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Material | ABS |
Type | Herman Miller Version |
Number of Ports | 2 |
Mounting Type | Flush |
Features | Commercial grade telephone and data patching, Component-rated CAT 5e and CAT 6 ports, Connectors include patented Retention Force Technology |
Application | Commercial Applications |
Mount Type | Wall Mount |
Product Type | Faceplate |
Product Line | QuickPort |
Product Name | QuickPort Modular Furniture Faceplate 2-Port White |
Product Material | ABS Plastic |
Product Color | White |
Total Number of Sockets | 2 |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Module Type | CAT 5e/6/6a/Snap-in |
Description
QuickPort Modular Furniture Faceplate, 2-port, white. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- Leviton Wall Plates