Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 2PT HM IV
Mfr # 49910-HI2
Zoro # G4072023
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Type Herman Miller Version
- Number of Ports 2
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-HI2
- Zoro # G4072023
- UPC # 78477095621
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.45 in |
Dimensions | 2.18 in H x 3.65 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Material | ABS |
Type | Herman Miller Version |
Number of Ports | 2 |
Mounting Type | Flush |
Application | Commercial Applications |
Features | Commercial grade telephone and data patching, Furniture faceplate |
Total Number of Sockets | 2 |
Product Color | Ivory |
Product Line | QuickPort |
Product Type | Faceplate |
Mount Type | Wall Mount |
Product Material | ABS Plastic |
Product Name | QuickPort Faceplate |
Series | 49910 |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Module Type | CAT 5e/6/6a/Snap-in |
Description
QuickPort Modular Furniture Faceplate, 2-port, ivory. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- COMMERCIAL ELECTRIC 11 in. Black Cable Tie (B11S0C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22957584)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- DECORA Decora Wallplate 2G Iv (80409-00I)
- Leviton Lighting Controls