Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 2PT HM BK
Mfr # 49910-HE2
Zoro # G4051215
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Length 4.00 in
- Mounting Type Flush
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-HE2
- Zoro # G4051215
- UPC # 78477095652
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 2.18 in H x 3.65 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Material | ABS |
Mounting Type | Flush |
Number of Ports | 2 |
Features | Compatible with Herman Miller products |
Product Color | Black |
Product Name | QuickPort 2-Socket Modular Furniture Faceplate |
Product Line | QuickPort |
Product Type | Faceplate |
Total Number of Sockets | 2 |
Module Type | CAT 5e/6/6a/Snap-in |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 2-port, black. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 120VAC, 10A (3RH21221AK60)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Green, 500 ft Length (22UL1007TPCGRE500)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- FIELD CONTROLS 4Rc 4" Draft Regulator For Oil, (4RC)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- Leviton Lighting Controls