Shop All Wall Plates
Leviton
Wallplates Pj733-W
Mfr # 80513-W
Zoro # G3971433
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Width 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80513-W
- Zoro # G3971433
- UPC # 78477491775
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 4.62 in |
Length | 6.62 in |
Height | 0.50 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Hole Device Telephone/Cable |
Mounting Type | Surface |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Mount | Box |
Standards and Certifications | UL/CSA |
Gang | 1 |
Suitable For Use With | Traditional Leviton® Device |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .312-Inch Hole Device Telephone/Cable Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- TYCON SYSTEMS PWM Solar Chrg Ctrl, 12/24V 20A, Display (TP-SC24-20)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (6EAU9)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- DECORA Leviton Ivory 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00I)
- Leviton Lighting Controls