Shop All Wall Plates
Leviton
Wallplates Pj4-T
Mfr # 80512-T
Zoro # G4086696
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Width 5.62 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80512-T
- Zoro # G4086696
- UPC # 78477278376
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 9.25 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Description
4-Gang Toggle Device Switch Wallplate, Midway Size, Thermoset, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M132)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- Leviton Lighting Controls