Shop All Wall Plates
Leviton
Wallplates Pj28-T
Mfr # 80521-T
Zoro # G4086425
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Length 8.50 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80521-T
- Zoro # G4086425
- UPC # 78477278390
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 8.50 in |
Height | 0.50 in |
Width | 6.5 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Type | Combination |
Application | Commercial and Residential Applications |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Description
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- Leviton Lighting Controls