Shop All Wall Plates
Leviton
Wallplates Pj262-T
Mfr # 80609-T
Zoro # G4062074
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80609-T
- Zoro # G4062074
- UPC # 78477276716
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.1" |
Height | 4.9" |
Length | 6.00 in |
Depth | 0.3" |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Product Material | Thermoset |
Product Color | Light Almond |
Product Type | Faceplate |
Mount Type | Wall Mount |
Features | Midway Size |
Product Name | 80609-T Decora Faceplate |
Standard | CSA Certified/UL Listed |
Series | Decora |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (873)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- Leviton Wall Plates