Shop All Wall Plates
Leviton
Wallplates Pj26-W
Mfr # 80601-W
Zoro # G4044066
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80601-W
- Zoro # G4044066
- UPC # 78477153888
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.50 in |
Length | 6.62 in |
Width | 4.62 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Features | Decora/GFCI Device Decora Wallplate |
Product Material | Thermoset |
Product Color | White |
Product Name | 1 Socket Faceplate |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Cutout | Decorator/GFCI Device |
Thickness | 0.25 in |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- HUBBELL 30A Locking Connector 2P 3W 250VAC L6-30R BK (HBL2623BK)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- DATA PROCESSORME Wall Receptacle with 3.1A 2-USB Charging Port (DA3729865)
- Leviton Wall Plates