Shop All Wall Plates
Leviton
Wallplates P826-T 2Gang W/P
Mfr # 80455-T
Zoro # G4048022
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80455-T
- Zoro # G4048022
- UPC # 78477277737
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Product Color | Light Almond |
Features | Standard Size, Device Mount, Duplex Decora/GFCI Faceplate |
Product Material | Thermoset |
Total Number of Sockets | 3 |
Product Type | Faceplate |
Product Name | 3 Socket Faceplate |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Application | Residential |
Standard | CSA Certified;UL |
Description
2-Gang 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- Leviton Lighting Controls