Shop All Wall Plates
Leviton
Wallplates P5-I
Mfr # 86023
Zoro # G3959847
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 11.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 86023
- Zoro # G3959847
- UPC # 78477439906
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 11.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Gang | 5 |
Standards and Certifications | UL/CSA |
Mount | Device |
Thickness | 0.25 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential |
Description
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1441TXHHW-5-5M)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Wallplates P128 (86078)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- Leviton Wall Plates