Shop All Wall Plates
Leviton
Wallplates P5
Mfr # 85023
Zoro # G3966698
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Height 0.25 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85023
- Zoro # G3966698
- UPC # 78477436806
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 11.00 in |
Width | 5.62 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Type | Toggle Switch |
Gang | 5 |
Mount | Device |
Standards and Certifications | UL/CSA |
Thickness | 0.25 in |
Application | Residential |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CH)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- Leviton Lighting Controls