Shop All Wall Plates
Leviton
Wallplates P265-I
Mfr # 80423-I
Zoro # G4026636
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80423-I
- Zoro # G4026636
- UPC # 78477622049
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 11.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 5 |
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Gang | 5 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Type | Faceplate |
Product Name | 5 Socket Residential Grade Decora-Style Faceplate |
Product Material | Plastic |
Product Color | Ivory |
Total Number of Sockets | 5 |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed |
Description
5-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Box To T-Bar Fastener for 8" Adjustable (P512A)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- AMERELLE Wallplate Cntury 2Dup Sb (163DSB)
- Leviton Lighting Controls