Shop All Wall Plates
Leviton
Wallplates P264-I
Mfr # 80412-I
Zoro # G4047697
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80412-I
- Zoro # G4047697
- UPC # 78477488744
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 9.25 in |
Height | 0.25 in |
Details
Number of Gangs | 4 |
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Name | 4 Socket Residential Grade Decora-Style Faceplate |
Product Material | Plastic |
Product Type | Faceplate |
Product Color | Ivory |
Product Line | Residential Grade |
Total Number of Sockets | 4 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Description
4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW34)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- Leviton Wall Plates