Shop All Wall Plates
Leviton
Wallplates P264-Gry
Mfr # 80412-GY
Zoro # G4071725
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80412-GY
- Zoro # G4071725
- UPC # 78477121993
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 9.25 in |
Details
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Mount | Device |
Gang | 4 |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Thickness | 0.25 in |
Description
4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J39M1X)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- CABLE WHOLESALE 3 Port Single Gang Keystone Wall Plate - White (301-3K-W)
- Leviton Wall Plates