Shop All Wall Plates
Leviton
Wallplates P263-Gry
Mfr # 80411-GY
Zoro # G4056684
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80411-GY
- Zoro # G4056684
- UPC # 78477488638
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 7.38 in |
Details
Number of Gangs | 3 |
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Thickness | 0.25 in |
Application | Residential, Commercial |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 3 |
Product Name | 3 Socket Residential Grade Decora-Style Faceplate |
Product Material | Plastic |
Product Color | Gray |
Product Type | Faceplate |
Total Number of Sockets | 3 |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Description
3-Gang Decora/GFCI Device Decora Wallplate/Faceplate, Standard Size, Thermoset, Device Mount - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- Leviton Lighting Controls