Shop All Wall Plates
Leviton
Wallplates P26-Bk
Mfr # 80401-E
Zoro # G4058373
product price: $0.53
/ea
Sold in multiples of 13 for $6.89
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material Thermoset Plastic
- Size Standard
- Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-E
- Zoro # G4058373
- UPC # 78477120200
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.75 in |
Height | 0.50 in |
Length | 6.25 in |
Details
Number of Gangs | 1 |
Color | Black |
Material | Thermoset Plastic |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Product Line | Residential Grade |
Product Name | 1 Socket Residential Grade Decora-Style Faceplate |
Product Type | Faceplate |
Product Color | Black |
Total Number of Sockets | 1 |
Product Material | Plastic |
Thickness | 0.25 in |
Cutout | 1.310 x 2.630 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
Standard Size Thermoset Device Mount 1-Gang Decora/GFCI Device Decora Wallplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Replacement Motor, 120VAC (WG730)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S100, PK 100 (GBCONN-S100)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- WESTINGHOUSE Protectr Wall Shield 1G (74998)
- Leviton Wall Plates