Shop All Wall Plates
Leviton
Wallplates P23-Lt A
Mfr # 78025
Zoro # G4046464
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 78025
- Zoro # G4046464
- UPC # 78477276549
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Blank |
Mount | Box |
Gang | 2 |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Orientation | Vertical |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (9798)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- WRAP-IT Storage Heavy-Duty 2 in. W X 17 in. L Black Storage Straps 50 lb 2 pk (102-40BX)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- Leviton Lighting Controls