Shop All Wall Plates
Leviton
Wallplates P226-I
Mfr # 80421-I
Zoro # G4051967
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80421-I
- Zoro # G4051967
- UPC # 78477491041
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Width | 5.62 in |
Length | 8.12 in |
Details
Number of Gangs | 3 |
Item | Toggle Switch/Rocker Wall Plate |
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Combination |
Description/Special Features | (1) Rocker, (2) Toggle Switches |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
3-Gang 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- Leviton Wall Plates