Shop All Wall Plates
Leviton
Wallplates P17-W
Mfr # 88007
Zoro # G3975527
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Height 0.50 in
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88007
- Zoro # G3975527
- UPC # 78477443606
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 5.62 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Application | Residential, Commercial |
Thickness | 0.220 in |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- Leviton Wall Plates