Shop All Wall Plates
Leviton
Wallplates P14-W
Mfr # 88019
Zoro # G4032902
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Thermoset
- Size 2.750 W x 4.500 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88019
- Zoro # G4032902
- UPC # 78477776209
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.750 W x 4.500 H in |
Length | 3.50 in |
Width | 6 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Thermoset |
Finish | Smooth |
Type | Standard |
Application | Residential, Commercial |
Series | Standard |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Strap |
Thickness | 0.220 in |
Description
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Strap Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 5 Min (FD5MW)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- EZGENERATION SmartlockPro 15A 125V Duplex Light Gray GFCI Outlet 5-15R (EZ3306202)
- Leviton Wall Plates