Shop All Wall Plates
Leviton
Wallplates P1262-W
Mfr # 80431-W
Zoro # G4062424
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80431-W
- Zoro # G4062424
- UPC # 78477491188
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 7.38 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 3 |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
3-Gang 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In. Arm L (9007HA20)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- GENERAL ELECTRIC Load Center, 8 Spaces, 125A, Main Lug (32794)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- Leviton Lighting Controls