Shop All Wall Plates
Leviton
Wallplates P126-Gry
Mfr # 80405-GY
Zoro # G4047968
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 15.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80405-GY
- Zoro # G4047968
- UPC # 78477121962
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 15.7500 in |
Height | 12.2500 in |
Details
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012100FB)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5-6/10A, 250V AC, Nonindicating (TR5-6/10R)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- Leviton Wall Plates