Shop All Wall Plates
Leviton
Wallplates P126
Mfr # 80405
Zoro # G4049736
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80405
- Zoro # G4049736
- UPC # 78477488201
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 5.62 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Description
1-Toggle 1-Decora/GFCI Device Combination Wallplate, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- JANDORF Toggl Switch Dpst (61170)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- Leviton Lighting Controls