Shop All Wall Plates
Leviton
Wallplates P113-W
Mfr # 88006
Zoro # G4025963
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88006
- Zoro # G4025963
- UPC # 78477779538
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Box |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- Leviton Wall Plates