Shop All Wall Plates
Leviton
Wallplates P113-I
Mfr # 86006
Zoro # G4078953
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Type Combination
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 86006
- Zoro # G4078953
- UPC # 78477779477
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.25 in |
Height | 0.50 in |
Width | 5.62 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Combination |
Gang | 2 |
Mount | Box |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Construction | High Dielectric Strength |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB4BK1263)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- D & H DISTRIBUTING Louvered Door & Frame Large LH 15in.X 20in. (MA3275845)
- Leviton Lighting Controls