Shop All Wall Plates
Leviton
Wallplates Oversize 430 Ss 3G Wp
Mfr # SO263
Zoro # G3969638
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Length 6.5000 in
- Type Oversized
- Height 4.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SO263
- Zoro # G3969638
- UPC # 78477352335
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 6.5000 in |
Height | 4.6250 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Oversized |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mounting | Surface |
Thickness | 0.187 in |
Application | Residential, Commercial |
Standard | CSA Certified;UL Listed |
Cutout | 2.635 in H x 1.315 in W |
Description
3-Gang Decora Wallplate, Oversized, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- HUBBELL Single Pole Connector, Pan Mount (HBL15TS375)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Wallplates P128 (86078)
- Leviton Wall Plates