Shop All Wall Plates
Leviton
Wallplates Or Wp 1G Dup Outlet W/Cap Scr
Mfr # 80703-ORG
Zoro # G4053105
product price: $0.48
/ea
Sold in multiples of 16 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Size Standard
- Finish Smooth
- Height 11.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80703-ORG
- Zoro # G4053105
- UPC # 78477205365
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 11.7500 in |
Length | 3.50 in |
Width | 6.5 in |
Details
Color | Orange |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Cutout | 1.125 in H x 1.343 in W Duplex Receptacle |
Construction | molded |
Application | Residential, Commercial |
Thickness | 0.215 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XSDA600519H7)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- Leviton Lighting Controls