Shop All Wall Plates
Leviton
Wallplates N2-Red
Mfr # 80709-R
Zoro # G4086346
product price: $0.92
/ea
Sold in multiples of 8 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Red
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80709-R
- Zoro # G4086346
- UPC # 78477493625
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 15.7500 in |
Height | 12.2500 in |
Details
Number of Gangs | 2 |
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Package Contents | 2 Socket Commercial Grade Faceplate, Metal mounting screws |
Product Material | Thermoplastic Nylon |
Product Color | Red |
Product Type | Faceplate |
Product Name | 2 Socket Commercial Grade Faceplate |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Total Number of Sockets | 2 |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Commercial |
Construction | molded |
Thickness | 0.25 in |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Blue (NPC-3225)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012025FB)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- Leviton Wall Plates