Shop All Wall Plates
Leviton
Wallplates N2-Gry
Mfr # 80709-GY
Zoro # G4086748
Sold in multiples of 8 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80709-GY
- Zoro # G4086748
- UPC # 78477493595
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Product Color | Gray |
Product Material | Thermoplastic Nylon |
Package Contents | 2 Socket Commercial Grade Faceplate, Metal mounting screws |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Product Name | 2 Socket Commercial Grade Faceplate |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Commercial |
Construction | molded |
Cutout | 0.406 x 0.942 |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWISTER Twist On Wire Connector, Red/Yellow, PK50 (30-1047)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplates Pj3-T (80511-T)
- Leviton Lighting Controls