Shop All Wall Plates
Leviton
Wallplates N18-I
Mfr # 80705-I
Zoro # G4051784
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Type Combination
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80705-I
- Zoro # G4051784
- UPC # 78477493502
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Height | 0.25 in |
Length | 5.25 in |
Details
Color | Ivory |
Material | Nylon |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 250A, 500V AC, Non-Indicating (L50QS250.V)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCPS030H1C)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- Leviton Lighting Controls