Shop All Wall Plates
Leviton
Wallplates N18-Gry
Mfr # 80705-GY
Zoro # G4046498
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Standard
- Type Combination
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80705-GY
- Zoro # G4046498
- UPC # 78477493496
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Length | 5.25 in |
Height | 0.25 in |
Details
Color | Gray |
Material | Nylon |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- QUICKCABLE Clamp for Anderson 350 Amp Connector (126303-525-001)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- UNIVERSAL DYNAMICS CONTROLLER MODULE (941566)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- WIREMOLD Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown (828PR-BRN)
- Leviton Lighting Controls