Shop All Wall Plates
Leviton
Wallplates N1-T
Mfr # 80701-T
Zoro # G4054873
product price: $0.84
/ea
Sold in multiples of 16 for $13.44
$13.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80701-T
- Zoro # G4054873
- UPC # 78477277515
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.5 in |
Height | 3.00 in |
Length | 3.50 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Application | Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.25 in |
Cutout | 0.406 x 0.942 |
Construction | molded |
Description
1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- SIGMA Sigma 14244 Gray 1 Gang Round Receptacle Vertical Cover (3459757)
- Leviton Lighting Controls