Shop All Wall Plates
Leviton
WALLPLATES MOS XLR JACK 3-POLE SCREW TERM BLACK
Mfr # 41297-XL3
Zoro # G4062643
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyamide,
- Size 1.45 x 1.85 in
- Height 5.5000 in
- Length 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41297-XL3
- Zoro # G4062643
- UPC # 78477700747
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.45 x 1.85 in |
Height | 5.5000 in |
Length | 7.0000 in |
Details
Color | Black |
Material | Polyamide, |
Type | XLR connector |
Application | For microphone and audio enhancement system connections |
Description
XLR Connector, 3-Pole, Female Receptacle, Locking, Screw Terminal, Castzn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- Leviton Lighting Controls