Shop All Wall Plates
Leviton
WALLPLATES MOS VGA/HD15 SCREW TERM 1U MODULE WHITE
Mfr # 41295-HDW
Zoro # G4063937
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 1.85 W x 0.96 H in
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-HDW
- Zoro # G4063937
- UPC # 78477342985
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Details
Color | White |
Material | Plastic |
Type | MOS Insert |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;UL 1803;UL1863;NEMA |
Mounting | Snap-On |
Description
MOS Insert, HD 15 Video Connector, Screw Terminal, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- KILLARK Conduit Outlet Body, 2 In. (OLL-6)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON Wallplates P17-W (88007)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- Leviton Wall Plates