Shop All Wall Plates
Leviton
WALLPLATES MOS VGA/HD15 COUPLER 1U MODULE LA
Mfr # 41293-HDT
Zoro # G4086276
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Mounting Type Snap-On
- Width 6 in
- Type Feed Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41293-HDT
- Zoro # G4086276
- UPC # 78477341063
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Dimensions | 0.96 in H x 1.85 in W |
Details
Color | Light Almond |
Material | Plastic |
Mounting Type | Snap-On |
Type | Feed Through |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;UL 1803;UL1863;NEMA |
Suitable For Use With | MOS Wallplate and Surface-Mount Box |
Connector Type | HD15 VGA |
Description
MOS Insert, HD 15 Video Connector, Femail-to-Female, Color Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- AMERTAC Control Light Sensor Cfl (SLC5BCW-4)
- TRUMETER ELEMECH TMR W/ QUARTZ DRIVE, 36 HR B/BU Day Timer (TM18Q/120VAC/50-60HZ)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- WORMHOLE 1-Gang Duplex Outlet Wall Plate, Light Oak (WO3304298)
- Leviton Wall Plates