Shop All Wall Plates
Leviton
WALLPLATES MOS VGA/HD15 COUPLER 1U MODULE BLACK
Mfr # 41293-HDE
Zoro # G4070036
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.85 W x 0.96 H in
- Length 4.00 in
- Height 1.00 in
- Type MOS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41293-HDE
- Zoro # G4070036
- UPC # 78477215104
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Details
Material | Plastic |
Type | MOS Insert |
Application | Commercial Applications |
Product Name | QuickPort 1 Socket MOS Video Faceplate Insert |
Product Line | QuickPort |
Product Color | Black |
Number of VGA Ports | 1 |
Product Type | Faceplate Insert |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;UL 1803;UL1863;NEMA |
Description
MOS Insert, HD 15 Video Connector, Femail-to-Female, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 10A, 250V AC, Nonindicating (TR10R)
- BLACKBURN Insulated Multitap Connector, 3.25 In. L (AMTS350103)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- Leviton Wall Plates