Shop All Wall Plates
Leviton
WALLPLATES MOS VGA PC LA
Mfr # 41295-VPT
Zoro # G4053193
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 1.85 W x 0.96 H in
- Height 1.00 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41295-VPT
- Zoro # G4053193
- UPC # 78477587577
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Details
Color | Light Almond |
Material | Plastic |
Type | VGA Module |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0 |
Mounting | Wallplate |
Description
Multimedia Outlet System, VGA Enhanced Video Connector, PC End, Female to 110-Style, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON Blank 4 Gang Wall Plate (88064)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P82I)
- Leviton Lighting Controls