Shop All Wall Plates
Leviton
WALLPLATES MOS VGA PC IV
Mfr # 41295-VPI
Zoro # G4071488
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type PC End
- Height 1"
- Mounting Type Surface
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-VPI
- Zoro # G4071488
- UPC # 78477587584
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Height | 1" |
Length | 4.00 in |
Width | 1.9" |
Depth | 2.1" |
Dimensions | 0.96 in H x 1.85 in W |
Details
Material | Plastic |
Type | PC End |
Mounting Type | Surface |
Application | Commercial Applications |
Product Color | Ivory |
Connector Details | 1 x 15-pin HD-15 VGA Female |
110 Block | Yes |
Connector Type | HD-15 VGA - Female |
Product Type | Video Connector |
Product Name | VGA PC MOS Module, 110-style Termination, Ivory |
Product Material | Polycarbonate |
Certifications & Standards | UL 1863, UL 94V-0 |
Suitable For Use With | UTP and Shielded Twisted-Pair Cable |
Cable Type | Cat 5e |
Standard | TIA/EIA-568-B;UL 94V-0 |
Termination Type | 110-Style IDC |
Impedance | 75 |
Description
Multimedia Outlet System, VGA Enhanced Video Connector, PC End, Female to 110-Style, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- Leviton Lighting Controls