Shop All Wall Plates
Leviton
WALLPLATES MOS VGA PC GY
Mfr # 41295-VPG
Zoro # G3968098
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Width 6 in
- Mounting Type Surface
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-VPG
- Zoro # G3968098
- UPC # 78477629284
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Dimensions | 0.96 in H x 1.85 in W |
Details
Color | Gray |
Material | Plastic |
Mounting Type | Surface |
Type | PC End |
Application | Commercial Applications |
Thickness | 25 in |
Impedance | 75 |
Connector Type | Female to 110-Style IDC |
Suitable For Use With | UTP and Shielded Twisted-Pair Cable |
Termination Type | 110-Style IDC |
Standard | TIA/EIA-568-B;UL 94V-0 |
Cable Type | UTP/Shielded Twisted-Pair |
Description
Multimedia Outlet System VGA Enhanced Video Connector PC End Female to 110-Style IDC. 1 Unit MOS Module - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Contact Block, A-Single Circuit, 1 NO (50701000)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-51621-14)
- ALLSTAR 22-18 Gauge Heat Shrink Butt Connector; Red, 10PK (ALL76060)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- Leviton Wall Plates