Shop All Wall Plates
Leviton
WALLPLATES MOS VGA MON LA
Mfr # 41295-VMT
Zoro # G4042824
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 1.85 W x 0.96 H in
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-VMT
- Zoro # G4042824
- UPC # 78477587348
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Details
Color | Light Almond |
Material | Plastic |
Type | VGA Module |
Application | Commercial Applications |
Mounting | Wallplate |
Standard | TIA/EIA-568-B;UL 94V-0 |
Description
Multimedia Outlet System, VGA Enhanced Video Connector, Monitor End, Female to 110-Style, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Blank Plate, Single Gang, White (88014)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- Leviton Wall Plates