Shop All Wall Plates
Leviton
WALLPLATES MOS VGA MON IV
Mfr # 41295-VMI
Zoro # G4043743
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Height 1.00 in
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-VMI
- Zoro # G4043743
- UPC # 78477587324
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 0.96 in H x 1.85 in W |
Details
Color | Ivory |
Material | Plastic |
Type | Monitor End |
Mounting Type | Surface |
Application | Commercial Applications |
Termination Type | 110-Style IDC |
Standard | TIA/EIA-568-B;UL 94V-0 |
Cable Type | Cat 5e |
Impedance | 75 |
Connector Type | Female to 110-Style IDC |
Suitable For Use With | UTP and Shielded Twisted-Pair Cable |
Description
Multimedia Outlet System, VGA Enhanced Video Connector, Monitor End, Female to 110-Style, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBT2401D)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2520)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- Leviton Lighting Controls