Shop All Wall Plates
Leviton
WALLPLATES MOS VGA MON GY
Mfr # 41295-VMG
Zoro # G3959314
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Size 1.85 W x 0.96 H in
- Length 4.00 in
- Type VGA Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-VMG
- Zoro # G3959314
- UPC # 78477629291
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Details
Color | Gray |
Material | Plastic |
Type | VGA Module |
Thickness | 25 in |
Application | Commercial Applications |
Mounting | Wallplate |
Standard | TIA/EIA-568-B;UL 94V-0 |
Description
Multimedia Outlet System VGA Enhanced Video Connector Monitor End Female to 110-Style IDC. 1 Unit MOS Module - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGMPL10100A1H)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P18R)
- Leviton Wall Plates