Shop All Wall Plates
Leviton
WALLPLATES MOS VGA 110 TERM PC 1U MODULE WHITE
Mfr # 41295-VPW
Zoro # G4042885
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 1.00 in
- Type VGA Module
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41295-VPW
- Zoro # G4042885
- UPC # 78477587591
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 0.96 in H x 1.85 in W |
Details
Color | White |
Material | Plastic |
Type | VGA Module |
Mounting Type | Surface |
Impedance | 75 Ohm |
Termination Type | 110-Style IDC |
Suitable For Use With | UTP and Shielded Twisted-Pair Cable |
Application | Commercial |
Connector Type | Female to 110-Style IDC |
Cable Type | Cat 5e |
Standard | TIA/EIA-568-B;UL 94V-0 |
Description
Multimedia Outlet System, VGA Enhanced Video Connector, PC End, Female to 110-Style, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SLC030)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- Leviton Wall Plates