Shop All Wall Plates
Leviton
WALLPLATES MOS VGA 110 TERM MONITOR 1U MODULE WHITE
Mfr # 41295-VMW
Zoro # G4045195
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Surface
- Width 1.9"
- Length 4.00 in
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-VMW
- Zoro # G4045195
- UPC # 78477587317
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Width | 1.9" |
Length | 4.00 in |
Height | 1" |
Depth | 2.1" |
Dimensions | 0.96 in H x 1.85 in W |
Details
Material | Plastic |
Mounting Type | Surface |
Type | VGA Module |
Connector Details | 1 x 15-pin HD-15 VGA Female |
Product Material | Polycarbonate |
Product Type | Video Connector |
Product Name | VGA Monitor MOS Module, 110-style Termination, White |
Connector Type | HD-15 VGA - Female |
Product Color | White |
110 Block | Yes |
Certifications & Standards | UL 1863, UL 94V-0 |
Termination Type | 110-Style IDC |
Impedance | 75 Ohm |
Cable Type | Cat 5e |
Suitable For Use With | UTP and Shielded Twisted-Pair Cable |
Application | Commercial |
Standard | TIA/EIA-568-B;UL 94V-0 |
Description
Multimedia Outlet System, VGA Enhanced Video Connector, Monitor End, Female to 110-Style, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F23302)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- Leviton Wall Plates