Shop All Wall Plates
Leviton
WALLPLATES MOS SPEAKON JACK 4-POLE SCREW TERM BLACK
Mfr # 41297-SP4
Zoro # G4014998
original price:
$28.16
15% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyamide
- Size 1.45 x 1.85 in
- Height 5.5000 in
- Type SpeakON Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41297-SP4
- Zoro # G4014998
- UPC # 78477700709
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.45 x 1.85 in |
Height | 5.5000 in |
Length | 7.0000 in |
Details
Color | Black |
Material | Polyamide |
Type | SpeakON Connector |
Application | For loudspeaker/amplifier interconnections |
Standard | UL 94 HB |
Description
Speakon Connector, 4-pole, Screw Terminal - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 200A, 600V AC, Non-Indicating (TRS200R)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- Leviton Wall Plates