Shop All Wall Plates
Leviton
WALLPLATES MOS RCA RGB FTHRU LA
Mfr # 41292-3DT
Zoro # G4084142
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 6 in
- Height 1.00 in
- Type RCA Feedthrough
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41292-3DT
- Zoro # G4084142
- UPC # 78477629475
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Details
Color | Light Almond |
Type | RCA Feedthrough |
Application | Commercial and Residential Applications |
Gang | 1 |
Standard | cULus listed |
Description
RCA Component Feedthrough MOS Connector - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340B)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- Leviton Wall Plates